Pilot Device, Resistor, 2000 Ohms, for ET-16 Lamps, 125VDC, T3

Item #: 0731470

Cat #: 0165A7844P3

UPC: 783164483307

$ 367.06 EA
Company wide:
0 in stock
Documents & Guides
Pilot Device, Resistor, 2000 Ohms, for ET-16 Lamps, 125 Volt DC, T3

Overview

Pilot Device, Resistor, 2000 Ohms, for ET-16 Lamps, 125 Volt DC, T3
Also known as: 783164483307, 0165A7844P3, ABB0165A7844P3

Specifications

Type: Pilot Device, Resistor
Volts DC: 125
Ohms: 2 k
Type: Pilot Device, Resistor
Ohms: 2 k
Volts DC: 125