Copper Two-hole Long-barrel Lug

Item #: 0731429

Cat #: 31125

UPC: 051138524975

$ 18.38 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 4.85", Hole spacing: 1.75"Color code: Brown. Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 4.85", Hole spacing: 1.75"Color code: Brown. Suitable copper conductors for low and medium voltage up to 35kV Applications.
Also known as: 051138524975, 31125, MMM31125

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2