Incandescent Bulb, T8, 40W, 130V, Clear

Item #: 0731407
Cat #: 40T8-130V-CS
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: T8 (Tubular), Base: Candelabra Screw (E12), Lamp Finish: Clear

Overview

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: T8 (Tubular), Base: Candelabra Screw (E12), Lamp Finish: Clear
Also known as: 40T8-130V-CS, GNR40T8130VCS

Specifications

Color: Clear
Wattage: 40
Shape: T8 (Tubular)
Base: Candelabra Screw (E12)
Color: Clear
Shape: T8 (Tubular)
Wattage: 40
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)