Ring Terminal, 4 AWG, 3/8" Stud, 20/Box

Item #: 0731376

Cat #: 83-0631

UPC: 783250489718

$ 2.03 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue Terminal, Brazed Seam, 4 AWG, Stud Size: 3/8", Package of 10.

Overview

Ring Tongue Terminal, Brazed Seam, 4 AWG, Stud Size: 3/8", Package of 10.
Also known as: 783250489718, 83-0631, IDE830631

Specifications

Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 4
Material: Brass
Allowable Gauge Range: 4
Standards: California Proposition 65