Nema Freedom Series Non-reversing Contactor

Item #: 0731340

Cat #: CN15TN3AB

UPC: 782114152843

$ 66738.09 EA
Company wide:
0 in stock
Nema Freedom Series Non-reversing Contactor, 150 Hp At 208v, 200 Hp At 240v, 400hp At 480,600v Maximum Horsepower, 120v/60 Hz Or 110v/50 Hz Coil Voltage, 540a,three-pole, Size 6

Overview

Nema Freedom Series Non-reversing Contactor, 150 Hp At 208v, 200 Hp At 240v, 400hp At 480,600v Maximum Horsepower, 120v/60 Hz Or 110v/50 Hz Coil Voltage, 540a,three-pole, Size 6

Eaton NEMA freedom series Non-reversing contactor, 150 hp at 208V, 200 hp at 240V, 400 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 540A, Three-pole, Size 6

Also known as: 782114152843, CN15TN3AB, CUTCN15TN3AB

Specifications

Family / Style: Freedom
Size: 6
Type: Contactor, Non-Reversing
Family / Style: Freedom
Type: Contactor, Non-Reversing
Size: 6