
$ 1418.97 EA
Company wide:
0
in stock
Conduit Deflection/Expansion Fitting, Trade Size 2-1/2 Inch, Diameter 4-3/8 Inch, Length 8-1/2 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Overview
Conduit Deflection/Expansion Fitting, Trade Size 2-1/2 Inch, Diameter 4-3/8 Inch, Length 8-1/2 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Also known as: 783126115376, DX250, OZGDX250
Specifications
| Material: | Bronze |
| Diameter: | 2 1/2 in |
| Material: | Bronze |
| Diameter: | 2 1/2 in |