Thread Forming Grounding Screw, 50/Bag

Item #: 0731304

Cat #: 30-3194

UPC: 783250470624

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Grounding Screw, Steel, 5/16 Inch Hex, #2 Phillips, 1/4 Inch Slotted And #2 Robertson Head Head, Zinc-Plated Finish, QTY 50

Overview

Grounding Screw, Steel, 5/16 Inch Hex, #2 Phillips, 1/4 Inch Slotted And #2 Robertson Head Head, Zinc-Plated Finish, QTY 50

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250470624, 30-3194, IDE303194

Specifications

Drive: Hex, Phillips, Slotted
Screw Head: Flanged Hex
Size: # 10
Length: 3/8 in
Material: Steel
Finish: Zinc Plated
Drive: Hex, Phillips, Slotted
Size: # 10
Material: Steel
Screw Head: Flanged Hex
Length: 3/8 in
Finish: Zinc Plated