Carbon Steel Staple, 9/16" x 1-1/4", 100/Box

Item #: 0731293

Cat #: BCS2-1

UPC: 781789455532

$ 0.06 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: NM-B, Non-Metallic And Underground Feeder Cable, Material: Carbon Steel

Overview

IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: NM-B, Non-Metallic And Underground Feeder Cable, Material: Carbon Steel

Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion

Also known as: 781789455532, BCS2-1, IDEBCS21

Specifications

Length: 1 1/4 in
Width: 9/16 in
Material: Carbon Steel
Length: 1 1/4 in
Material: Carbon Steel
Width: 9/16 in