Vinyl Insul Male Disconn, 12-10 AWG, .250", 25/Box

Item #: 0731284

Cat #: 83-9991

UPC: 783250490790

$ 0.71 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, Width: .244", Color: Yellow. Package of 25.

Overview

Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, Width: .244", Color: Yellow. Package of 25.
Also known as: 783250490790, 83-9991, IDE839991

Specifications

Gender: Male
Material: Vinyl
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Male
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow