Transformer, Dry Type, 75KVA, 480D - 240D/120, 3PH, NEMA 3R *** Discontinued ***

Item #: 0731226
Cat #: TP1533443S
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R *** Discontinued ***

Overview

Transformer, Dry Type, 75 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R *** Discontinued ***
Also known as: TP1533443S, ACMTP1533443S

Specifications

Phase: 3
Type: Dry Type, Transformer
Volt Amps: 75kVA
Volts AC Secondary: 120/240 Delta
Volts AC Primary: 480 Delta
Phase: 3
Volt Amps: 75kVA
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volts AC Secondary: 120/240 Delta

Customer Reviews

No reviews for this product
(0)