This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Red UTP
Item #: 0731217
Cat #: UTP6ASD20RD
UPC: 074983310630
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 20 ft.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 20 ft.
Also known as: 074983310630, UTP6ASD20RD, PDTUTP6ASD20RD
Specifications
| Color: | Red |
| Material: | Copper |
| Color: | Red |
| Material: | Copper |