1250/938W 240/208V 60"Arc Bsbd Htr, Brn

Item #: 0731195

Cat #: H3712060B

UPC: 686334116664

$ 789.62 EA
Company wide:
0 in stock
Documents & Guides
Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 5.2/4.5 AMP, Aluminum Housing, Wall Mounting, Dimensions- 60 Length X 3Width X 8.50 Height IN, 1250/938 WTT, BTU Rating- 4250/3189, Brown

Overview

Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 5.2/4.5 AMP, Aluminum Housing, Wall Mounting, Dimensions- 60 Length X 3Width X 8.50 Height IN, 1250/938 WTT, BTU Rating- 4250/3189, Brown
Also known as: 686334116664, H3712060B, TPIH3712060B

Specifications

Color: Brown
Length: 60 in
Wattage: 938, 1250
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Wattage: 938, 1250
Mounting: Wall
Length: 60 in
Volts AC: 240, 208
Standards: California Proposition 65