TPI H3710-048B 4FT BASEBOARD

Item #: 0731193

Cat #: H3710048B

UPC: 686334116619

$ 610.16 EA
Company wide:
0 in stock
Documents & Guides
TPI H3710-048B 4FT BASEBOARD

Overview

TPI H3710-048B 4FT BASEBOARD
Also known as: 686334116619, H3710048B, TPIH3710048B

Specifications

Wattage: 750, 1000
Color: Brown
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: Brown
Length: 48 in
Standards: California Proposition 65