6.3A, 250V, Fast-Acting Fuse

Item #: 0731189

Cat #: 016755002

UPC: 662019960944

$ 7.16 EA
Company wide:
0 in stock
Documents & Guides
6.3 Amp, 250V AC, Type FU525, 5x25mm, IEC Type, Cartridge Fuse, Fast-Acting.

Overview

6.3 Amp, 250V AC, Type FU525, 5x25mm, IEC Type, Cartridge Fuse, Fast-Acting.
Also known as: 662019960944, 016755002, ENT1SNA167550R0200, yhg

Specifications

Speed: Fast Acting
Diameter: 5 mm
Volts AC: 250
Family / Style: Entrelec
Length: 25 mm
Mounting: Cartridge
Amps: 6.300
Speed: Fast Acting
Volts AC: 250
Length: 25 mm
Amps: 6.300
Diameter: 5 mm
Family / Style: Entrelec
Mounting: Cartridge