6" Hex Bit, Brown

Item #: 0731173

Cat #: 70861BR

UPC: 625912708617

$ 14.71 EA
Company wide:
105 in stock
Documents & Guides
Hex Bit, Hex Size: 7/16", Length: 6", Color: Brown.

Overview

Hex Bit, Hex Size: 7/16", Length: 6", Color: Brown.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912708617, 70861BR, RAK70861BR

Specifications

Diameter: 7/16 in
Length: 6 in
Diameter: 7/16 in
Length: 6 in