1/2" Black Hex Bit

Item #: 0731167

Cat #: 70961BK

UPC: 625912709614

$ 16.21 EA
Company wide:
57 in stock
Documents & Guides
1/2" Black Hex Bit, Shank Length: 6", Color: Black.

Overview

1/2" Black Hex Bit, Shank Length: 6", Color: Black.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912709614, 70961BK, RAK70961BK

Specifications

Diameter: 1/2 in
Length: 6 in
Diameter: 1/2 in
Length: 6 in