6" Long, Magnetic Hex Bit

Item #: 0731161

Cat #: 70761BL

UPC: 625912707610

$ 14.71 EA
Company wide:
142 in stock
Documents & Guides
Blue Magnetic Hex Bit, Length: 6", Diameter: 3/8".

Overview

Blue Magnetic Hex Bit, Length: 6", Diameter: 3/8".

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912707610, 70761BL, RAK70761BL

Specifications

Length: 6 in
Diameter: 3/8 in
Length: 6 in
Diameter: 3/8 in