66.0 Kcm Parallel Hylink

Item #: 0731155

Cat #: YSCM66

UPC: 781810358528

Company wide:
0 in stock
Documents & Guides
Burndy; Parallel Splice; Hylink; Yscm; Finish: Tin Plated; Size: 0.47 +/- 01 Inouter-diameter X 0.62 +/- 03 In Length; Conductor Range: 42750 - 66040 Cmil; Material: Copper Per Astm B75; Voltage Rating: 600 V; Tools, Die Set Catalog Number, And (number Of Crimps): Our840, Y500cths, Pat60018v Tool, X2crt, W2crt Die; Y35, Y750, Pat750 Tool, U2crt Die; Die Index: 10 Element A; Color Code: Brown; Wire Strip Length: 3/4 In

Overview

Burndy; Parallel Splice; Hylink; Yscm; Finish: Tin Plated; Size: 0.47 +/- 01 Inouter-diameter X 0.62 +/- 03 In Length; Conductor Range: 42750 - 66040 Cmil; Material: Copper Per Astm B75; Voltage Rating: 600 V; Tools, Die Set Catalog Number, And (number Of Crimps): Our840, Y500cths, Pat60018v Tool, X2crt, W2crt Die; Y35, Y750, Pat750 Tool, U2crt Die; Die Index: 10 Element A; Color Code: Brown; Wire Strip Length: 3/4 In
Also known as: 781810358528, YSCM66, BURYSCM66

Specifications

Color: Brown
Standards: California Proposition 65
Color: Brown
Standards: California Proposition 65