Keyed Copper Patch Cord, Cat 5e, Intl Gr

Item #: 0731150

Cat #: STPKCH10RD

UPC: 074983123766

Call for price
Company wide:
0 in stock
Keyed, Category 5e, shielded patch cord with Pan-Plug™ Keyed Shielded Modular Plug on one end and Pan-Plug™ Non-Keyed Shielded Modular Plug on the other end, Red, 10 ft.

Overview

Keyed, Category 5e, shielded patch cord with Pan-Plug™ Keyed Shielded Modular Plug on one end and Pan-Plug™ Non-Keyed Shielded Modular Plug on the other end, Red, 10 ft.
Also known as: 074983123766, STPKCH10RD, PDTSTPKCH10RD

Specifications

Length: 10 ft
Color: International Gray
Length: 10 ft
Color: International Gray