Grounding Bushing, Insulated, 2", Zinc Die Cast

Item #: 0731094

Cat #: GBL200

UPC: 781002104254

$ 16.64 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, 2 Inch, 14 - 2 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit, Dual Rated For CU/AL Grounding

Overview

Grounding Bushing, Insulated, 2 Inch, 14 - 2 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit, Dual Rated For CU/AL Grounding

Insulated Ground Bushings are used to fasten and ground threaded rigid conduit or IMC to an enclosure. They feature a Zinc/Aluminum body and a 90° Copper/Aluminum dual rated lay in lug that is intended for grounding jumper to neutral bus bar.

Also known as: 781002104254, GBL200, DOTGBL200

Specifications

Material: Zinc
Diameter: 2 in
Insulation: Insulated
Material: Zinc
Insulation: Insulated
Diameter: 2 in