2 Lmp 7.3KW 480V 30 Sym Mul-T-Mnt Htr Br

Item #: 0731087

Cat #: 46230TH480V

UPC: 686334802710

$ 1543.34 EA
Company wide:
0 in stock
Electric Infrared Heater, Fostoria, 7.3 KW, 480 V, 1 PH, Galvanized Steel Housing, Mul-T-Mount, Dimensions- 46 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 24915, TH Series

Overview

Electric Infrared Heater, Fostoria, 7.3 KW, 480 V, 1 PH, Galvanized Steel Housing, Mul-T-Mount, Dimensions- 46 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 24915, TH Series
Also known as: 686334802710, 46230TH480V, TPI46230TH480V

Specifications

Color: Brown
Volts AC: 480
Standards: California Proposition 65
Wattage: 7300
Color: Brown
Standards: California Proposition 65
Volts AC: 480
Wattage: 7300