Line Package, 1". x 200 ft., 5/Bag

Item #: 0730970

Cat #: 31-479

UPC: 783250558896

$ 15.08 EA
Clearance
Price good while supplies last
Company wide:
39 in stock
Documents & Guides
Conduit Piston & Fish Line Combo, Line Package, Tensile Strength: 17 lbs. Features: One-Piece Pull Line & Foam Tip Unwind While Moving Through Conduit & Compatible With Any Blower/Vacuum System, Diameter: 1", Length: 200 ft, Color: White, Includes: (5) Li

Overview

Conduit Piston & Fish Line Combo, Line Package, Tensile Strength: 17 lbs. Features: One-Piece Pull Line & Foam Tip Unwind While Moving Through Conduit & Compatible With Any Blower/Vacuum System, Diameter: 1", Length: 200 ft, Color: White, Includes: (5) Li
Also known as: 783250558896, 31-479, IDE31479, jet line shots

Specifications

Diameter: 1 in
Weight Capacity: 17 lbs
Length: 200 ft
Diameter: 1 in
Length: 200 ft
Weight Capacity: 17 lbs