Stub Down Fitting, 90 Degree, 1" Diameter, PVC, Gray

Item #: 0730963
Cat #: 089058
UPC: 622454334533
$ 25.82 EA
Company wide:
142 in stock
Stub Down Fitting, 90 Degree, 1 Inch Diameter, PVC., Gray

Overview

Stub Down Fitting, 90 Degree, 1 Inch Diameter, PVC., Gray
KWIKON STUB DOWN FITTINGS are designed for direct connection to ENT on the horizontal. The flanged base offers a NPSC threaded hub connection on the vertical (at the exit point of the slab) allowing for the direct transition to other raceway products or to ENT connection.
Also known as: 622454334533, 089058, KRAKT9020

Specifications

Diameter: 1 in
Color: Gray
Angle: 90°
Diameter: 1 in
Angle: 90°
Color: Gray

Customer Reviews

No reviews for this product
(0)