Toggle Switch, SPST, On-Off, Screw

Item #: 0730947

Cat #: 774011

UPC: 781789740119

Company wide:
0 in stock
Documents & Guides
Toggle Switch with On-Off Faceplate, SPST, Screw Termination

Overview

Toggle Switch with On-Off Faceplate, SPST, Screw Termination
Also known as: 781789740119, 774011, IDE774011

Specifications

Type: Toggle Switch
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch
Color: Metallic
Poles: 1
Amps: 10, 20
Volts AC: 120, 240