4" Miniature IC Housing, White Baffle

Item #: 0730893

Cat #: B4IC-AT-W

UPC: 847801003898

$ 19.00 EA
Company wide:
694 in stock
Documents & Guides
4" Miniature IC Housing, White Baffle

Overview

4" Miniature IC Housing, White Baffle

Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four NM-B knockouts with strain relief. 

Also known as: 847801003898, B4IC-AT-W, ETEB4ICATW

Specifications

Size: 4 in
Volts AC: 120
Color: White
Size: 4 in
Color: White
Volts AC: 120