Compression Lug, 2-Hole, Telecommunications Type, 8 AWG

Item #: 0730840

Cat #: BLU8D2TC14

UPC: 785037228442

$ 7.70 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037228442, BLU8D2TC14, PENBLU8D2TC14

Specifications

Material: Copper
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 8