Wall Heater, 240V, Wht

Item #: 0730818

Cat #: 198

UPC: 026715022670

$ 629.26 EA
Company wide:
0 in stock
Documents & Guides
Broan Wall Heater, High Capacity, wired for 4000 watts at 240-Volt AC, With Thermostat, White Grill

Overview

Broan Wall Heater, High Capacity, wired for 4000 watts at 240-Volt AC, With Thermostat, White Grill
Also known as: 026715022670, 198, BRN198

Specifications

Color: White
Volts AC: 240, 208
Material: Steel
Wattage: 3000, 4000
Color: White
Material: Steel
Volts AC: 240, 208
Wattage: 3000, 4000