TV Box Blank Cover 4-Gang

Item #: 0730660

Cat #: TVB613C

UPC: 018997152503

$ 12.84 EA
Company wide:
1 in stock
Documents & Guides
Entertainment Box Cover, Blank, 4-Gang, Non-Metallic, Color: White. For use with: TVB613.

Overview

Entertainment Box Cover, Blank, 4-Gang, Non-Metallic, Color: White. For use with: TVB613.

Arlington’s recessed TV BOX for new or old work allows LCD and plasma TVs to be placed flush against the wall. Its double-gang, combo box design allows you to install two duplex (power) receptacles – or you can use the box separator to install one low voltage device and one power duplex receptacle. There are also two additional built-in mounts for low voltage, data/media connections like speakers, satellite TV, surround-sound, etc. The 13" wide, non-metallic TV BOX mounts securely between 16" on center studs. The box is recessed, so plugs don’t extend past the wall. You can mount TVs flush or push furniture closer to the wall.

Also known as: 018997152503, TVB613C, ARLTVB613C

Specifications

Color: White
Gangs: 4
Color: White
Gangs: 4