C-h Ecsnoasp Current Transformers

Item #: 0730572

Cat #: ECSNOASP

UPC: 786685120935

$ 279.95 EA
Company wide:
0 in stock
Current Switch Transformers, Ss, N.O., Split Core, Adjustable, W/Led, Selfpwr

Overview

Current Switch Transformers, Ss, N.O., Split Core, Adjustable, W/Led, Selfpwr

Connection: Screw Terminals Contact Rating: 0.15A at 240 Vac/dc Contact Configuration: SSR Enclosure Material: UL94 V0 flammability rated plastic Input Voltage: Self powered Led Indicators: LED indicator Maximum Ac Current: 150A Operating Temperature: -58° to 122°F Switch Type: Adjustable 1.75-150A setpoint

Also known as: 786685120935, ECSNOASP, CUTECSNOASP

Specifications

Color: Natural Oak
Type: Accessory
Length: 4 ft, 48 in
Color: Natural Oak
Length: 4 ft, 48 in
Type: Accessory