Fan/Fixture Box, 2" Deep with Adjustable Mounting Bar, Cubic Inches: 20

Item #: 0730537

Cat #: FS420SCL

UPC: 018997125262

$ 20.76 EA
Company wide:
0 in stock
Documents & Guides
Fan/Fixture Box, For Suspended Ceilings, 2" Box Depth, Cubic Inches: 20, Plated Steel Installed Nm Cable Connector, Multiple Ko, For Fan/fixture Bracket Installation

Overview

Fan/Fixture Box, For Suspended Ceilings, 2" Box Depth, Cubic Inches: 20, Plated Steel Installed Nm Cable Connector, Multiple Ko, For Fan/fixture Bracket Installation

Arlington’s new all-metal fixture box is a one-piece assembly that ships ready to install on a 24" suspended ceiling grid – No assembly required. It’s tested and rated to support exit lights, security cameras, smoke and carbon monoxide detectors – and light fixtures up to 50 lbs. No more guesswork. Installers who previously attached a metal box to a bracket in the field, then added a chain or wire for support, now have an assembly that is fully tested to hold up to 50 lbs! FS420SCL is UL/CSA Listed as a complete unit: box, bracket and drop wire.

Also known as: 018997125262, FS420SCL, ARLFS420SCL

Specifications

Mounting: Bracket, Screw On, Nail On
Depth: 2 in
Material: Steel
Diameter: 4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 in
Diameter: 4 in