6" 1 Light Wired Pan, White

Item #: 0730534

Cat #: 90-686

UPC: 045923906862

Company wide:
0 in stock
Documents & Guides
6" 1-Light Ceiling Pan; White Finish; Includes Hardware; 60W Max

Overview

6" 1-Light Ceiling Pan; White Finish; Includes Hardware; 60W Max
Also known as: 045923906862, 90-686, SAT90686

Specifications

Color: White
Color: White