Pipe Hanger, 3", 1-Piece, Plastic

Item #: 0730484

Cat #: NM2070

UPC: 018997545220

$ 13.19 EA
Company wide:
13 in stock
Documents & Guides
3" Rigid/IMC/PVC/EMT One Piece Plastic Pipe Hanger - UV Rated

Overview

3" Rigid/IMC/PVC/EMT One Piece Plastic Pipe Hanger - UV Rated

Fast and easy to install, one-piece, non-metallic QuickLATCH mounts to walls, metal strut and studs, and threaded rod up to 1/4-20...works with Arlington’s Strut Clip too. Strut Clip holds pipe hangers securely on strut. It fits 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", and NOW 2-1/2", 3", 3-1/2", and 4" EMT, rigid, IMC and PVC. The larger 2-1/2" to 4" sizes have an additonal opening for the optional securing of tie wire or cable tie

Also known as: 018997545220, NM2070, ARLNM2070, 3" click it

Specifications

Material: Plastic
Material: Plastic