12 AWG THHN/THWN-2 Stranded Copper, Black/Yellow Stripe, 500'

Item #: 0730388

Cat #: 12THHNCSTRBLAYEL50

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black/Yellow, 500 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black/Yellow, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 12THHNCSTRBLAYEL50

Specifications

Length: 500 ft
Color: Black/Yellow
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Black/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Stranded