THHN/THWN-2-12-RED/BLK TRACER 500FT

Item #: 0730381

Cat #: 12THHNCSTRREDBLA50

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-12-RED/BLK TRACER 500FT

Overview

THHN/THWN-2-12-RED/BLK TRACER 500FT
Also known as: 12THHNCSTRREDBLA50

Specifications

Color: Red/Black
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red/Black
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded