C-h Hmcpe030h1ca1 30a Hmcpe W/ax/sw

Item #: 0730315

Cat #: HMCPE030H1CA1

UPC: 782116342792

$ 2060.79 EA
Company wide:
0 in stock
Documents & Guides
Hmcpe Motor Circuit Protector 3p 30a W/ 1a-1b Aux Sw.

Overview

Hmcpe Motor Circuit Protector 3p 30a W/ 1a-1b Aux Sw.

Eaton Series G motor circuit protector Catalog#:HMCPE030H1CA1 Series G, EG-frame Motor Circuit Protector, Three-pole, NEMA size 0 starter, 1A-1B right-hand only auxiliary switch, 480V, 600Y/347V maximum

Also known as: 782116342792, HMCPE030H1CA1, CUTHMCPE030H1CA1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30