70 Watt High Pressure Sodium Ballast

Item #: 0730302

Cat #: BHPSH70

UPC: 019813105079

Call for price
Company wide:
0 in stock
Documents & Guides
70 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S62. Includes: Dry Film Capacitor and Ignitor.

Overview

70 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S62. Includes: Dry Film Capacitor and Ignitor.
Also known as: 019813105079, BHPSH70, RABBHPSH70

Specifications

Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam)
Wattage: 70
ANSI Code: S62
Volts AC: 120
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), BD17 (Elliptical Dimple Enclosed), PAR38 (Sealed Beam)
ANSI Code: S62
Light Technology: HID
Wattage: 70
Volts AC: 120

Customer Reviews

No reviews for this product
(0)