Grounding Busbar, w/Insulators and Brackets, EE, 12" x 2" x 0.25"

Item #: 0730190

Cat #: EGBA14212EE

UPC: 782856445258

$ 429.54 EA
Company wide:
0 in stock
Documents & Guides
Common earthing point for multiple electrical panels and devices. Includes busbar, insulators and brackets. Busbar has a EE hole pattern.

Overview

Common earthing point for multiple electrical panels and devices. Includes busbar, insulators and brackets. Busbar has a EE hole pattern.

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445258, EGBA14212EE, CADEGBA14212EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 12 in
Product Thickness: 0.250 in