Edison 1" Extension Bakelite

Item #: 0730188

Cat #: 92-323

UPC: 045923931109

Company wide:
0 in stock
Documents & Guides
Medium To Medium E26 - E26 Extender; Phenolic; 1" Overall Extension; 660W-250V

Overview

Medium To Medium E26 - E26 Extender; Phenolic; 1" Overall Extension; 660W-250V
Also known as: 045923931109, 92-323, SAT93110

Specifications

Wattage: 660
Volts AC: 250
Wattage: 660
Volts AC: 250