Cobrahead, 150W, HPS, 120V, NPF Reactor, Glass

Item #: 0730182

Cat #: M2RC15S0A2GMC3

UPC:

Company wide:
0 in stock
Documents & Guides
GEN M2RC15S0A2GMC3 Cobrahead, 150W, HPS, 120V, NPF Reactor, Glass

Overview

GEN M2RC15S0A2GMC3 Cobrahead, 150W, HPS, 120V, NPF Reactor, Glass
Also known as: M2RC15S0A2GMC3, CURM2RC15S0A2GMC3

Specifications

No Specifications Available