Rocker Switch Maintained DPDT On-On

Item #: 0730164

Cat #: 77040RQ

UPC: 662381770400

$ 48.51 EA
Company wide:
0 in stock
Documents & Guides
ON ON - DPDT - No-Light Black QuikConnect Rocker Switch

Overview

ON ON - DPDT - No-Light Black QuikConnect Rocker Switch
Also known as: 662381770400, 77040RQ, NSI77040RQ

Specifications

Amps: 10, 20
Color: Black
Poles: 1
Material: Thermoplastic
Type: Rocker Switch
Amps: 10, 20
Poles: 1
Type: Rocker Switch
Color: Black
Material: Thermoplastic