IC Housing, Air-Shut, 6"

Item #: 0730160

Cat #: B6IC-AT-W

UPC: 847801019608

$ 11.62 EA
Company wide:
813 in stock
Documents & Guides
Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects

Overview

Universal IC Housing, Air-Shut, Diameter: 6 inch, Note: With quick connects

Elite Lighting 6-Inch Universal IC air bracket housing features non-insulated ceilings with small aperture and is thermally protected. It offers fast, easy installation mechanical ceilings from 1/2 Inch - 1-3/8 Inch thick and consists of four remodel clips are easily retractable for fixture removal. It accommodates up to 75 Watts PAR30, R30, A19 lamps and includes junction box that is provided with 1/2 Inch KOs, four NM-B knockouts with strain relief.

Also known as: 847801019608, B6IC-AT-W, ETEB6ICATW, new construction 6” can, Elite 6" can, BIC6

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing