Metal Halide Lamp, Open Rating, BT37, 360W, Clear

Item #: 0730089

Cat #: MSP360/SS/BU-ONLY

UPC: 046135647376

Company wide:
0 in stock
Metal Halide Lamp, Super Saver, High Output, 360 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 35000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M165/O, Fixture Rating: Open, Operating Position: Base up within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64737*

Overview

Metal Halide Lamp, Super Saver, High Output, 360 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 35000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M165/O, Fixture Rating: Open, Operating Position: Base up within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64737*

Constructed with an enhanced arc tube for peak performance, SYLVANIA METALARC and METALARC PRO-TECH® SUPERSAVER lamps are designed as energy saving replacement metal halide lamps. No ballast change is required.

Also known as: 046135647376, MSP360/SS/BU-ONLY, SYLMSP360SSBUONLY

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Lumens: 35000
ANSI Code: M165/O
Volts AC: 120
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 360
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color: Clear
Lumens: 35000
Volts AC: 120
Shape: BT37 (Blown Tubular)
Light Technology: HID
Color Temperature: 4000 (Cool White)
ANSI Code: M165/O
Color Rendering Index (CRI): 65
Wattage: 360
Base: Mogul Extended Screw (EX39)