Screw Cable Tie Mount, 0.10", White

Item #: 0730026

Cat #: MB2.510C2

UPC: 089306022909

$ 0.74 EA
Company wide:
0 in stock
Documents & Guides
Screw Mount Cable Tie Base, .63" x .63", .10" Max Tie Width, .11" Hole Dia, PA66, White

Overview

Screw Mount Cable Tie Base, .63" x .63", .10" Max Tie Width, .11" Hole Dia, PA66, White

These cable tie mounts are compact in size. They are designed for simple yet robust installation. They pair with a cable tie for mounting applications including telecom equipment, switchgear and control cabinets.

Also known as: 089306022909, MB2.510C2, TYNMB2.510C2

Specifications

Length: 0.630 in
Color: White
Material: Nylon
Width: 0.630 in
Mounting: Rivet, 0.111 in Screw Hole
Length: 0.630 in
Material: Nylon
Mounting: Rivet, 0.111 in Screw Hole
Color: White
Width: 0.630 in