Modular Splice Adapter

Item #: 0729996

Cat #: 5815-B32

UPC: 054007434405

$ 130.49 EA
Clearance
Price good while supplies last
Company wide:
28 in stock
Documents & Guides
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .980 - 1.140", Wire Range: 250 MCM. ***Used with 5815 Series Modular Equipment Tee.***

Overview

Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .980 - 1.140", Wire Range: 250 MCM. ***Used with 5815 Series Modular Equipment Tee.***

This relay operates with a 120 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 8 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Also known as: 054007434405, 5815-B32, MMM5815B32

Specifications

Volts AC: 15kV
Volts AC: 15kV