AL1012ULX Series Power Supply/Charger

Item #: 0729991

Cat #: AL1012ULX

UPC:

$ 383.63 EA
Company wide:
0 in stock
AL1012ULX Power Supply Charger, Single Fused Output, 12VDC @ 10A, 115VAC, BC400 Enclosure. Converts a 115VAC, 60Hz input into a single 12VDC non-power limited output.

Overview

AL1012ULX Power Supply Charger, Single Fused Output, 12VDC @ 10A, 115VAC, BC400 Enclosure. Converts a 115VAC, 60Hz input into a single 12VDC non-power limited output.
Also known as: AL1012ULX, ALXAL1012ULX

Specifications

Volts DC: 12
Volts AC: 115
Type: DC Power Supply / Charger
Volts DC: 12
Type: DC Power Supply / Charger
Volts AC: 115