Reliance Controls PC5025-14

Item #: 0729944

Cat #: PC5025-14

UPC: 785399674147

Company wide:
0 in stock
Documents & Guides
No Documents Available
RTC PC5025-14 50A GENERATOR POWER CORD

Overview

RTC PC5025-14 50A GENERATOR POWER CORD
Also known as: 785399674147, PC5025-14, RTCPC502514

Specifications

Conductors: 4
NEMA Configuration: 14-50P
Conductors: 4
NEMA Configuration: 14-50P