1/2", FM 7 C Conduit Body

Item #: 0729943

Cat #: PV0500C17

UPC: 847656070526

$ 133.33 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656070526, PV0500C17, CLBPV0500C17

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7