Copper Patch Cord, Cat 6A (SD), Orange U

Item #: 0729887

Cat #: UTP6ASD18OR

UPC: 074983310470

Call for price
Company wide:
0 in stock
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 18 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 18 ft.
Also known as: 074983310470, UTP6ASD18OR, PDTUTP6ASD18OR

Specifications

Color: Orange
Length: 18 ft
Material: Copper
Color: Orange
Material: Copper
Length: 18 ft