40W T8 Incandescent Lamp, Clear

Item #: 0729799

Cat #: S2977

UPC: 045923029776

Company wide:
0 in stock
40 Watt T8 Incandescent; Clear; 2000 Average rated hours; 265 Lumens; Medium Base; 130 Volt

Overview

40 Watt T8 Incandescent; Clear; 2000 Average rated hours; 265 Lumens; Medium Base; 130 Volt
Also known as: 045923029776, S2977, SATS2977

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 265
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 130
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 265
Dimmable: Yes