100 Amp, 480 Volt Receptacle, DS100 Series

Item #: 0729757

Cat #: 33-94043

UPC: 784474022460

$ 1042.40 EA
Company wide:
3 in stock
Documents & Guides
100 Amp, 480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Receptacle, DS100 Series, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

100 Amp, 480 Volt 3-Phase, 3P, 4W, Pin & Sleeve Receptacle, DS100 Series, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Meltric 33-94043 Receptacle, With Ground, Short Circuit Rating 65 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 to 2/0AWG, Amperage Rating: 100AMP, Volta

Also known as: 784474022460, 33-94043, MEL3394043

Specifications

Type: Receptacle
Poles: 3
Volts AC: 480
Amps: 100
Type: Receptacle
Volts AC: 480
Poles: 3
Amps: 100